Shop All Water Testing Meter Accessories
Ohaus
Electrode, pH, 12mm dia., 120mm L
Mfr # STSURF
Zoro # G2444298
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Length 120 mm
- Connector BNC
- Measurement Range 2 to 12 pH
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STSURF
- Zoro # G2444298
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 120 mm |
Diameter | 12mm |
Details
Sub-Category | Electrodes: pH |
Item | Electrode |
Connector | BNC |
Measurement Range | 2 to 12 pH |
Body Material | plastic |
Type | PH |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Description
Electrode, pH, Measurement Range 2 to 12 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Connector BNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 60 mL, 2 oz., PK12 (6FAR5)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 500mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-500)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Meter Holder, Stand Alone (30058733)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- Ohaus Water Quality Testing