Shop All Water Testing Meter Accessories
Ohaus
Electrode, ORP, Plastic, 12mm
Mfr # STORP1
Zoro # G2444246
original price:
$110.69
32% off
new price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: ORP
- Body Material plastic
- Type ORP
- Connector BNC
- Measurement Range -1000mV to 1000mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STORP1
- Zoro # G2444246
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 12mm |
Length | 120 mm |
Details
Item | Electrode |
Sub-Category | Electrodes: ORP |
Body Material | plastic |
Type | ORP |
Connector | BNC |
Measurement Range | -1000mV to 1000mV |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Description
Electrode, ORP, Measurement Range -1000mV to 1000mV, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Connector BNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Iodine Teat Dip (TK6051-Z)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7000)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- YSI Data Manager Desktop Software (5515)
- Ohaus Water Quality Testing