Shop All Water Testing Meter Accessories
Ohaus
Electrode, Dissolved Oxygen, Plastic, 12mm
Mfr # STDO11
Zoro # G2444219
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: DO
- Body Material plastic
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Diameter 12mm
- Measurement Range 0 to 200%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STDO11
- Zoro # G2444219
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 12mm |
Length | 120 mm |
Details
Item | Electrode |
Sub-Category | Electrodes: DO |
Body Material | plastic |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Measurement Range | 0 to 200% |
Type | Dissolved Oxygen |
Connector | BNC |
Description
Electrode, Dissolved Oxygen, Measurement Range 0 to 200 Percent, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Connector BNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH, 12.46, 1 Pt (00654-12)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- YSI PH Meter, 0.00 to 14.00pH (PH10A)
- Ohaus Water Testing Meter Accessories