Shop All Water Testing Meter Accessories
Ohaus
Electrode, Conductivity, Plastic, 14mm
Mfr # STCON3
Zoro # G2444237
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Conductivity
- Measurement Range 70 uS/cm to 200 msec/cm
- Diameter 14mm
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Type Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STCON3
- Zoro # G2444237
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 14mm |
Length | 130 mm |
Details
Sub-Category | Electrodes: Conductivity |
Item | Electrode |
Measurement Range | 70 uS/cm to 200 msec/cm |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Type | Conductivity |
Connector | Mini-DIN |
Body Material | plastic |
Description
Electrode, Conductivity, Measurement Range 70 uS/cm to 200 msec/cm, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 14mm, Length 130 mm, Connector Mini-DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork, 128 Hz. (TFK128)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- CAFRAMO Safety Lab Stand (A110)
- SENSOREX pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt (S272CD/BNC)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- POLYSCIENCE Thermometer, -20 Deg. to 150 Deg.C (099590-KIT-GRAINGER)
- Ohaus Water Testing Meter Accessories