Shop All Bench and Floor Scale Accessories
Ohaus
Dsply Extnsion Cable, Blk, 4inLx4inWx1inH
Mfr # 30101495
Zoro # G0180166
original price:
$93.19
5% off
new price: $88.20
/ea
Free Shipping & Returns
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Connection Ports AV
- Color Black
- Finish Matte
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30101495
- Zoro # G0180166
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 4 in |
Overall Height | 1 in |
Overall Length | 4 in |
Cable Length | 6 ft |
Details
Connection Ports | AV |
Color | Black |
Item | Display Extension Cable |
Finish | Matte |
Material | Plastic |
For Use With | Ohaus Ranger 7000 |
Includes | 9 mm Cable Extension |
Compatible Mfg. Model Number | 30070289, 30070310, 30070311, 30070312, 30088840, 30088841, 30088842, 30088843 |
Interface | R71 |
Description
Display Extension Cable, Compatible Mfg. Model Number 30070289, 30070310, 30070311, 30070312, 30088840, 30088841, 30088842, 30088843, Compatible Grainger Part Number 38TH25, 38TH26, 38TH27, 38TH28, 38TH29, 38TH30, 38TH31, 38TH32, Material Plastic, Cable Length 6 ft, Color Black, Interface R71, Includes 9 mm Cable Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX 100 Artist's Sketchbook, 80 lb, 9 x 12 Inches, White (S100238)
- CANON Cartridge 045H High Capacity Cyan Toner 2.2K YLD (1245C001)
- ASP Daily Service Record Book, 8 1/2" X 11", (Form #Dsr) Pk (168-ASP)
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- Ohaus Shipping & Packing Scales