Shop All Microbiology Media
Ohaus
Double Tier Platform Kit, Aluminum
Mfr # 30400138
Zoro # G2115500
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Width 8 3/4 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400138
- Zoro # G2115500
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 8 3/4 in |
Overall Length | 11 3/4 in |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Double Tier Platform Kit |
Includes | Hardware |
Accessory Type | Double Tier Platform Kit |
Product Type | Double Tier Platform Kit |
Description
Double Tier Platform Kit,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Pocket Soil Penetrometer, 0 to 4.5 Tons (5DPJ8)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- OHAUS Roller Bar, Aluminum (30400122)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 500mL, PK12 (500EZ-3800-500SEP)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- LOVIBOND Dipslide, R2A/R2A, TTC/Potable Water, PK10 (56B011110)
- SP SCIENCEWARE Desiccator, Vertical, Clear (F42072-1000)
- Ohaus Microbiology Media