Shop All Microbiology Media
Ohaus
Double Tier Brace Set, Aluminum
Mfr # 30400051
Zoro # G2114651
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Hardware
- Accessory Type Double Tier Brace Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400051
- Zoro # G2114651
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Double Tier Brace Set |
Includes | Hardware |
Accessory Type | Double Tier Brace Set |
Product Type | Double Tier Platform Kit |
Description
Double Tier Brace Set,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Propellor (A533)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- LAMOTTE Water Test Ed Kit Refill, Dissolved O2 (3976A-H)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- RPI Malt Extract, 500 G (M41600-500.0)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- Ohaus Microbiology Media