Shop All Lab Mixers & Blenders
Ohaus
Double Microplate Holder, Foam Material
Mfr # 30400213
Zoro # G2116237
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Vortex Mixers
- Manufacturers Warranty Length 1 yr
- AccessoryType Double Microplate Holder
- Number of Tubes Held 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400213
- Zoro # G2116237
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Double Microplate Holder |
Material | Plastic |
For Use With | Vortex Mixers |
AccessoryType | Double Microplate Holder |
Number of Tubes Held | 2 |
Product Type | Double Microplate Holder |
Description
Double Microplate Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Drying Rack W/Mat Char (330720-149)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 20L (GR123800-L04)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- SPER SCIENTIFIC Mini Mixer (460001)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- IKA Microstar 15 Digital (0025004883)
- Ohaus Lab Mixers & Blenders