Shop All Water Testing Meters
Ohaus
Dissolved Oxygen Meter, LCD, 20 to 45 mg/L
Mfr # ST300D-G
Zoro # G2444611
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Waterproof IP54
- Dissolved Oxygen Range 20 to 45 mg/L
- Automatic Temperature Compensation Yes
- Calibration 1 or 2 point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST300D-G
- Zoro # G2444611
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Dissolved Oxygen Meter |
Waterproof | IP54 |
Dissolved Oxygen Range | 20 to 45 mg/L |
Automatic Temperature Compensation | Yes |
Calibration | 1 or 2 point |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Display | LCD |
Auto Power Off | Yes |
Memory | 30 Data Sets |
Operating Temp. Range (C) | 5 Degrees to 40 Degrees |
Power Source | (4) AAA Batteries |
Number of Tests | 0 |
Description
Dissolved Oxygen Meter, Dissolved Oxygen Range 20 to 45 mg/L, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display LCD, Auto Power Off Yes, Memory 30 Data Sets, Calibration 1 or 2 point, Power Source (4) AAA Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- OHAUS Conductivity Meter (ST20C-C)
- OHAUS pH Pen, Single Line LCD (ST10)
- OHAUS Salinity Meter, Single Line LCD (ST10S)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- INSIZE Liquid Level Probe, 7 in, Aviation Socket (0411-0200)
- Ohaus Water Quality Testing