Shop All Bench and Floor Scale Accessories
Ohaus
Discrete I/O Kit, Plstc, 6inLx4inWx2inH
Mfr # 30097591
Zoro # G0180175
product price: $125.10
/ea
Free Shipping & Returns
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Discrete I/O Board, Fixtures
- Overall Length 6 in
- Connection Ports Discrete I/O
- Finish Matte
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30097591
- Zoro # G0180175
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 6 in |
Overall Height | 2 in |
Overall Width | 4 in |
Details
Includes | Discrete I/O Board, Fixtures |
Connection Ports | Discrete I/O |
Finish | Matte |
Material | Plastic |
For Use With | Bench Scale, Compact Scale, Indicator |
Item | Scale Relay Kit |
Color | Black |
Interface | I/O |
Compatible Mfg. Model Number | 30070310 |
Description
Scale Relay Kit, Compatible Mfg. Model Number 30070310, Compatible Grainger Part Number 38TH26, Interface I/O, Includes Discrete I/O Board, Fixtures, For Use With Bench Scale, Compact Scale, Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- TEXAS INSTRUMENTS Handheld Pocket Calculator, LCD, 8 Digit (TEXTI1706SV)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- OHAUS Dsply Extnsion Cable, Blk, 4inLx4inWx1inH (30101495)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- Ohaus Bench and Floor Scale Accessories