Ohaus

Dimpled Mat, Rubber


product price: $52.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material PVC
  • For Use With Ohaus Shakers
  • Manufacturers Warranty Length 1 yr
  • Overall Length 11 3/4 in
  • Includes Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Overall Length 11 3/4 in
Overall Width 8 3/4 in

Details

Material PVC
For Use With Ohaus Shakers
Item Dimpled Mat
Includes Hardware
Accessory Type Dimpled Mat
Product Type Dimpled Mat

Description

Dimpled Mat,For Use With Ohaus Shakers,Material Rubber,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.