Shop All Lab Incubators
Ohaus
Dimpled Mat For Rocker SHRK07AL
Mfr # OH-30400144
Zoro # G205299398
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30400144
- Zoro # G205299398
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 1 in |
Overall Width | 11 in |
Description
Platform MatMaterial PVCDimensions (Length) 35.6cm (14 in)DImensions (Width) 28cm (11 in)
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Bottle, 30mL, PK72 (209625)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- LAB SAFETY SUPPLY Swab, Foam, 4mm Rigid Tip, PK100 (22CW70)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- BEING SCIENTIFIC Incubator (BIF-55)
- CORNING Mini Incubator (246265)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- BEING SCIENTIFIC Shelves (P19194)
- Ohaus Lab Incubators