Shop All Lab Incubators
Ohaus
Dimpled Mat, 22 X 30 cm, for SHLD0403DG
Mfr # OH-30400124
Zoro # G305299342
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30400124
- Zoro # G305299342
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 3 in |
Overall Width | 8.75 in |
Description
Platform MatMaterial PVCDimensions (Length) 29.8cm (11.75 in)DImensions (Width) 22.2cm (8.75 in)
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- EVERPURE Test Strips, Water-Aqua Check (6500-50)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- BEING SCIENTIFIC Incubator (BIT-35)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 110V (iCL-030L-D101)
- BEING SCIENTIFIC Incubator (BIT-16)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- Ohaus Lab Incubators