Shop All Bench and Floor Scales
This Product is Discontinued
Ohaus
Digital Platform Bench Scale 60kg/150 lb. Capacity (Discontinued)
Mfr # D31P60BR
Zoro # G3153771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Capacity 60 kg, 150 lb
- Scale Graduations 0.01 kg/1 g/0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # D31P60BR
- Zoro # G3153771
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 in |
Weighing Surface Width | 12 in |
Overall Width | 12 in |
Overall Length | 14 13/16 in |
Overall Height | 22 1/2 in |
Display Character Height | 1 in |
Overall Depth | 18 5/8 in |
Cord Length | 60 in |
Weighing Surface Height | 3 in |
Description
Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 132 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.01 kg/1 g/0.02 lb, Overall Width 12 in, Overall Depth 18 5/8 in, Overall Height 22 1/2 in, Weighing Surface Height 3 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.