Shop All Bench and Floor Scales
This Product is Discontinued
Ohaus
Digital Indicator, LCD with Backlight (Discontinued)
Mfr # T31P-US
Zoro # G6894657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scale Sub-Category Indicator
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz
- Scale Display LCD
- Washdown Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # T31P-US
- Zoro # G6894657
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 8 1/4 in |
Overall Length | 2 3/4 in |
Overall Height | 6 1/2 in |
Cord Length | 48 in |
Display Character Height | 1 in |
Description
Scale Remote Display, Display Type LCD, Overall Height 6 1/2 in, Overall Width 8 1/4 in, Overall Length 2 3/4 in, Voltage 9V DC, Weighing Units kg, g, lb, oz, lb/oz, Mounting Location Ceiling, Wall, Includes Mounting Hardware Plastic, Material RS232, Number of Display Characters 6, Display Character Height 1 in, Cord Length 48 in, Color Gray, Battery Type Sealed Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Plug Type Three Prong, Batteries Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.