Shop All Bench and Floor Scales
This Product is Discontinued
Ohaus
Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (Discontinued)
Mfr # VX31P5000L
Zoro # G8523627
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 5,000 lb, 2,300 kg
- Scale Graduations 0.2 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # VX31P5000L
- Zoro # G8523627
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Width | 48 in |
Overall Height | 4 1/2 in |
Overall Length | 48 in |
Overall Depth | 48 in |
Cord Length | 6 ft |
Weighing Surface Height | 4 1/2 in |
Display Character Height | 1 in |
Description
Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Carbon Steel, Floor Scale Type Pallet, Scale Functions Counting, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.