Shop All Bench and Floor Scales
Ohaus
Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity
Mfr # VX31P2500L
Zoro # G8523611
product price: $1,946.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,946.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 1,000 kg, 2,500 lb
- Scale Graduations 0.2 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # VX31P2500L
- Zoro # G8523611
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Height | 4 1/2 in |
Overall Width | 48 in |
Overall Length | 48 in |
Overall Depth | 48 in |
Weighing Surface Height | 4 1/2 in |
Display Character Height | 1 in |
Cord Length | 6 ft |
Description
Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 2,500 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Carbon Steel, Floor Scale Type Pallet, Scale Functions Counting, Scale Features Shear Beam, Slip Resistance
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Teal Pk (5120-100)
- MALIN CO Wire, Spool, 0.125 Dia, 67.35 ft. (01-1250-001S)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- OHAUS Digital Compact Bench Scale 8200g Capacity (AX8201)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- OHAUS Mechanical Spring Scale 11.25 lb./50 N Capacity (8008-PN)
- OHAUS In Use Cover, Valor 7000 (30037445)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- Ohaus Shipping & Packing Scales