Shop All Bench and Floor Scales
Ohaus
Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity
Mfr # VX32XW10000L-US
Zoro # G2240905
product price: $2,852.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,852.99
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, oz
- Capacity 4,500 kg, 10,000 lb
- Scale Graduations 1 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # VX32XW10000L-US
- Zoro # G2240905
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Length | 60 in |
Overall Width | 48 in |
Overall Height | 4 1/2 in |
Display Character Height | 1 in |
Weighing Surface Height | 4 1/2 in |
Overall Depth | 48 in |
Cord Length | 6 ft |
Description
Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 1 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Steel, Floor Scale Type Pallet, Scale Functions Parts Counting
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Sulphite 5-Hole Punched Theme Pad, 8 x 10-1/2 Inches, White, 40 Sheets (10P40)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1261)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OHAUS Plastic Coated Wire for Analytical Balance, Gray (80251992)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (RC31P30)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (R31P30)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- Ohaus Bench and Floor Scales