Shop All Bench and Floor Scales
This Product is Discontinued
Ohaus
Digital Compact Bench Scale 9kg/20 lb. Capacity (Discontinued)
Mfr # 83998137
Zoro # G3285423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scale Sub-Category Shipping and Receiving Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 9 kg, 20 lb
- Scale Graduations 0.01 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 83998137
- Zoro # G3285423
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 in |
Weighing Surface Width | 12 3/8 in |
Overall Length | 10 1/2 in |
Overall Width | 12 3/8 in |
Overall Height | 2 3/8 in |
Display Character Height | 1 in |
Cord Length | 60 in |
Overall Depth | 12 3/8 in |
Battery Size | C |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 in, Weighing Surface Width 12 3/8 in, Weight Capacity 20 lb, Weighing Units kg, lb, Scale Graduations 0.01 lb, Overall Width 12 3/8 in, Overall Depth 12 3/8 in, Overall Height 2 3/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing, Scale Features Compact Design, Low Profile
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.