Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 8200g Capacity
Mfr # AX8201N/E
Zoro # G0250139
product price: $1,727.20
/ea
Free Shipping & Returns
$1,727.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 8,200 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # AX8201N/E
- Zoro # G0250139
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 13/16 in |
Weighing Surface Width | 6 7/8 in |
Overall Height | 3 15/16 in |
Overall Width | 13 15/16 in |
Overall Length | 9 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 8,200 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Item | Compact Bench Scale |
Scale Readability | 0.1g |
Scale Connection Ports | RS-232, USB |
Standards | NTEP Approved Balance, NIST Handbook 44, Measurement Canada Weights and Measures Regulations Class I, Nmax 220000, Class II, Nmax 52000, CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements |
Includes | AC Adapter, Software |
Platform Material | Stainless Steel |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Housing Material | ABS Plastic |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 8,200 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 7 13/16 in, Weighing Surface Width 6 7/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 3 15/16 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Black Color Family (61129)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- BUSINESS SOURCE Reporters Pocket Notebook- Ruled- Spiral- 4 in. x 8 in.- 70 Shts-WE (BSN10972)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1450-SD)
- OHAUS Density Determination Kit, Silver (80253384)
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- OHAUS Bench Scale, Digital, SS (D33P75B1L2)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1610-00)
- OHAUS Digital Compact Bench Scale 120g Capacity (EX124)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- Ohaus Bench and Floor Scales