Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 70 lb./35kg Capacity
Mfr # R71MHD35
Zoro # G0292288
product price: $5,516.00
/ea
Free Shipping & Returns
$5,516.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Weighing Surface Depth 12 1/4 in
- Weighing Surface Width 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # R71MHD35
- Zoro # G0292288
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 1/4 in |
Weighing Surface Width | 14 7/8 in |
Overall Width | 14 7/8 in |
Overall Height | 5 in |
Overall Length | 16 1/2 in |
Display Character Height | 1 in |
Weighing Surface Height | 1 7/8 in |
Overall Depth | 18 3/8 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 14 7/8 in, Weight Capacity 70 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.1 g, Overall Width 14 7/8 in, Overall Depth 18 3/8 in, Overall Height 5 in, Weighing Surface Height 1 7/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK2 (PENP207BP2K6)
- MELISSA & DOUG Poke-A-Dot® - Good Night, Animals (31343)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R71MD15)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- OHAUS Digital Compact Bench Scale 120g Capacity (SPX123)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX622)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 10,000lb x 1 lb (242434)
- Ohaus Shipping & Packing Scales