Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 6kg Capacity
Mfr # V71P6T
Zoro # G6076594
product price: $764.15
/ea
Free Shipping & Returns
$764.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz
- Scale Graduations 0.2 g
- Weighing Surface Depth 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # V71P6T
- Zoro # G6076594
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 8 7/8 in |
Weighing Surface Width | 11 3/4 in |
Overall Length | 12 29/32 in |
Overall Height | 4 5/8 in |
Overall Width | 12 1/4 in |
Display Character Height | 1 in, 1 1/2 in |
Overall Depth | 12 7/8 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application Food Prep, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 11 3/4 in, Weight Capacity 15 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.2 g, Overall Width 12 1/4 in, Overall Depth 12 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Accumulation, Check Weighing, Percent Weighing, Weighing
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84005)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60527)
- OHAUS Digital Compact Bench Scale 15kg Capacity (V71P15T)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (V31X6)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX421)
- OHAUS Mechanical Spring Scale 11.25 lb./50 N Capacity (8008-PN)
- OHAUS Digital Compact Bench Scale 6kg/13 lb. Capacity (V31XW6)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- Ohaus Shipping & Packing Scales