Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 6200g Capacity
Mfr # EX6202
Zoro # G9178951
product price: $4,242.35
/ea
Free Shipping & Returns
$4,242.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 7 15/16 in
- Weighing Surface Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # EX6202
- Zoro # G9178951
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 15/16 in |
Weighing Surface Width | 7 1/2 in |
Overall Height | 3 15/16 in |
Overall Width | 9 1/8 in |
Overall Length | 15 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 6,200 g |
Scale Graduations | 0.01 g |
Scale Display | VGA Touchscreen |
Washdown | No |
Scale Connection Ports | Ethernet, RS-232, USB |
Application Modes | Animal Weighing, Check Weighing, Density Determination, Differential Weighing, Filling, Formulation, Gross/Net/Tare Weighing, Ingredient Costing, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, Totalization, Weighing |
Power Unit | 100-240V AC, AC Adapter |
Item | Compact Bench Scale |
For Use With | 13P623,13P624,13P625,13P626,13P627,13P628,13P629,13P630,13P631,13P632,13P633,13P634,13P635,13P636,13P637 |
Standards | CE, CMC, NTEP, OIML, SCC |
Includes | In Use Cover |
Platform Material | Stainless Steel |
Housing Material | ABS Plastic |
Scale Readability | 0.01g |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6,200 g, Scale Graduations 0.01 g, Scale Display VGA Touchscreen, Weighing Surface Depth 7 15/16 in, Weighing Surface Width 7 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/8 in, Overall Height 3 15/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- COMPONENT HARDWARE Stainless Steel Recessed Housing With Cu (R73-1210)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- OHAUS Digital Compact Bench Scale 6kg/13 lb. Capacity (V31XW6)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- OHAUS In-use cover, scout (30269022)
- OHAUS Bench Scale, Digital, SS (D33P30B1R1)
- OHAUS Digital Compact Bench Scale 6kg Capacity (V71P6T)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- OPTIMA SCALES Optima Scales OPH-T5001 Precision Electronic Balance - 5000g x 0.1g (OPH-T5001)
- Ohaus Bench and Floor Scales