Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 60 lb./30kg Capacity
Mfr # R31P30
Zoro # G6185645
Free Shipping & Returns
$658.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.001 kg/0.002 lb
- Weighing Surface Depth 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # R31P30
- Zoro # G6185645
- UPC # 081159807061
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 7/8 in |
Weighing Surface Width | 9 in |
Overall Length | 12 29/32 in |
Overall Height | 4 5/8 in |
Overall Width | 12 in |
Overall Depth | 12 7/8 in |
Display Character Height | 1 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Weight Capacity 60 lb, Weighing Units kg, lb, Scale Graduations 0.001 kg/0.002 lb, Overall Width 12 in, Overall Depth 12 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- NATIONAL CHECKING 2 Part Carbon Interleaving White 11 Line Salesbook 50 Checks, PK50 (12A-SP)
- ZORO SELECT Literature Mailers, 18" x 18" x 2", White, 25/Bundle (55VL26)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (R31P3)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- OHAUS Digital Compact Bench Scale 15kg Capacity (V71P15T)
- OHAUS Digital Compact Bench Scale 200g/0.44 lb. Capacity (83998130)
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- OHAUS Digital Compact Bench Scale 4200g Capacity (EX4202)
- UWE NTEP Scale, 30 kg, .01 kg, Legal For Trade Scale, 11x13" Base, Recharagable Battery, Backlit Display (APM-30)
- Ohaus Shipping & Packing Scales