Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 6 lb./3kg Capacity
Mfr # R71MHD3
Zoro # G0292315
product price: $3,116.00
/ea
Free Shipping & Returns
$3,116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 6 lb, 3 kg
- Scale Graduations 0.00002 lb, 0.00001 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # R71MHD3
- Zoro # G0292315
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 9 1/2 in |
Weighing Surface Width | 9 1/2 in |
Overall Length | 13 3/4 in |
Overall Height | 5 in |
Overall Width | 9 1/2 in |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Capacity | 6 lb, 3 kg |
Scale Graduations | 0.00002 lb, 0.00001 kg |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | Ethernet, Optional 2nd RS-232, RS-232, USB |
Application Modes | Check Weighing, Density Weighing, Differential Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Parts Counting, Percent Weighing, Weighing |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
For Use With | General Weighing, Material Testing, Parts Counting |
Power Unit | 100-240V AC,50/60 Hz Universal Power Supply, Rechargeable Lithium Battery (Optional) |
Includes | Software, Weigh Below Hook |
Scale Readability | 0.00001kg/0.00002 lb. |
Housing Material | Die Cast Aluminum |
Standards | Electromagnetic Compatibility: FCC Part 15 Class A, ICES-001 Class IEC 61326-1 (Emissions Class B, Immunity Industrial Requirements), Metrology: NIST Handbook 44 (NTEP CC 14-033), Measurement Canada Weights and Measures Regulations (AM-5940), (Class II, nmax 35000, Class III, nmax 7500), Product Safety: CSA C22.2 No. 60950-1, UL 60950-1, IEC 60950-1 |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6 lb, 3 kg, Scale Graduations 0.00002 lb, 0.00001 kg, Scale Display LCD, Weighing Surface Depth 9 1/2 in, Weighing Surface Width 9 1/2 in, Overall Length 13 3/4 in, Overall Width 9 1/2 in, Overall Height 5 in, Application Modes Check Weighing, Density Weighing, Differential Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Parts Counting, Percent Weighing, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, 6900, Black (CF280X)
- 2000 PLUS Message Stamp, Paid, 5/16" (035350)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Gummed, 4.13 x 9.5, 500PK (UNV36103)
- UNIVERSAL Envelope, 10 x 13, Brown, PK250 (UNV44165)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- OHAUS Mechanical Spring Scale 11.25 lb./50 N Capacity (8008-PN)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX223)
- OHAUS Digital Compact Bench Scale 6200g Capacity (EX6202)
- OHAUS Digital Compact Bench Scale 5200g Capacity (AX5202)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- Ohaus Shipping & Packing Scales