Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 420g Capacity
Mfr # AX423N/E
Zoro # G0250209
product price: $2,124.15
/ea
Free Shipping & Returns
$2,124.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 420 g
- Scale Graduations 0.001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # AX423N/E
- Zoro # G0250209
- UPC # 025793003304
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/8 in |
Weighing Surface Width | 5 1/8 in |
Overall Length | 9 in |
Overall Width | 13 15/16 in |
Overall Height | 13 3/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 420 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.001g |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Housing Material | ABS Plastic |
Standards | NTEP Approved Balance, NIST Handbook 44, Measurement Canada Weights and Measures Regulations Class I, Nmax 220000, Class II, Nmax 52000, CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Includes | AC Adapter, Software |
Scale Connection Ports | RS-232, USB |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 420 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 13 3/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (22XL55)
- OHAUS Digital Platform Bench Scale 6kg/13 lb. Capacity (ES6R)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- OHAUS Digital Compact Bench Scale 4200g Capacity (EX4202)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R965)
- Ohaus Bench and Floor Scales