Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 420g Capacity
Mfr # AX423N
Zoro # G0250218
product price: $2,609.50
/ea
Free Shipping & Returns
$2,609.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 420 g
- Scale Graduations 0.001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # AX423N
- Zoro # G0250218
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/8 in |
Weighing Surface Width | 5 1/8 in |
Overall Width | 13 15/16 in |
Overall Height | 13 3/8 in |
Overall Length | 9 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 420 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Standards | NTEP Approved Balance, NIST Handbook 44, Measurement Canada Weights and Measures Regulations Class I, Nmax 220000, Class II, Nmax 52000, CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements |
Platform Material | Stainless Steel |
Includes | AC Adapter, Software |
Housing Material | ABS Plastic |
Scale Connection Ports | RS-232, USB |
Item | Compact Bench Scale |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Scale Readability | 0.001g |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 420 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 13 3/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- HOT MAX MARKER ROUND METALW/6 REFILL SILVER S (27016)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 36", Kraft, 15/Bundle (11A720)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31X3)
- MEASURETEK Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity (12R960)
- Ohaus Shipping & Packing Scales