Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 4200g Capacity
Mfr # AX4202
Zoro # G9797042
product price: $2,506.65
/ea
Free Shipping & Returns
$2,506.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 4,200 g
- Scale Graduations 0.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # AX4202
- Zoro # G9797042
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 13/16 in |
Weighing Surface Width | 6 7/8 in |
Overall Width | 13 15/16 in |
Overall Length | 9 in |
Overall Height | 3 15/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 4,200 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | RS-232, USB |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Housing Material | ABS Plastic |
Includes | AC Adapter, Software |
Item | Compact Bench Scale |
Standards | CSA C22.2 No. 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61010-1, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements, UL 61010-1 |
Scale Readability | 0.01g |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 13/16 in, Weighing Surface Width 6 7/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 3 15/16 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- SMEAD Folder, Interior, Ltr, 1/3, Pe Pk (SMD10283)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK24 (30046-24)
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- OHAUS Digital Compact Bench Scale 30kg Capacity (RC41M30)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1610-00)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- OPTIMA SCALES Optima Scales OP-915SS-1616-300 NTEP Stainless Steel Waterproof Bench Scale - 16 x 16 in.; 300 x 0.05 lb. (OP-915SS-1616-300)
- Ohaus Bench and Floor Scales