Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 4200g Capacity
Mfr # AX4201/E
Zoro # G9797051
Free Shipping & Returns
$1,438.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 4,200 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # AX4201/E
- Zoro # G9797051
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 13/16 in |
Weighing Surface Width | 6 7/8 in |
Overall Width | 13 15/16 in |
Overall Length | 9 in |
Overall Height | 3 15/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 4,200 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Includes | AC Adapter, Software |
Scale Connection Ports | RS-232, USB |
Standards | CSA C22.2 No. 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61010-1, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements, UL 61010-1 |
Scale Readability | 0.1g |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Platform Material | Stainless Steel |
Housing Material | ABS Plastic |
Item | Compact Bench Scale |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,200 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 7 13/16 in, Weighing Surface Width 6 7/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 3 15/16 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPORTS Martin Sports Plastic Scooter, Blue (PL14BLUE)
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- SEALED AIR Mailer, Jiffylite, 8.5X12,100 Pk (SEL39093)
- AVERY Print/Write-On Hanging Tabs 5567, PK90 (5567)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Valor 7000 V71P6T Compact Bench Scale, 1 (30031829)
- OHAUS Digital Compact Bench Scale 300g/0.6 lb. Capacity (V31XW301)
- OHAUS Digital Compact Bench Scale 1500g Capacity (V71P1502T)
- OHAUS Compact Counting Bench Scale, LCD (30461652)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- Ohaus Shipping & Packing Scales