Shop All Bench and Floor Scales
This Product is Discontinued
Ohaus
Digital Compact Bench Scale 33 lb./15kg Capacity (Discontinued)
Mfr # 83998128
Zoro # G3243003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb
- Capacity 33 lb, 15 kg
- Scale Graduations 0.005 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 83998128
- Zoro # G3243003
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/8 in |
Weighing Surface Width | 9 7/8 in |
Overall Length | 11 7/8 in |
Overall Height | 4 1/4 in |
Overall Width | 10 in |
Display Character Height | 3/4 in |
Cord Length | 5 ft |
Overall Depth | 12 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 9 7/8 in, Weight Capacity 33 lb, Weighing Units kg, g, lb, Scale Graduations 0.005 lb, Overall Width 10 in, Overall Depth 12 in, Overall Height 4 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Accumulation, Check Weighing, Weighing
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.