Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 320g Capacity
Mfr # EX324N/AD
Zoro # G9181995
product price: $6,919.99
/ea
Free Shipping & Returns
$6,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Analytical Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 320 g
- Scale Graduations 0.0001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # EX324N/AD
- Zoro # G9181995
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Length | 15 1/2 in |
Overall Width | 9 1/16 in |
Overall Height | 13 13/16 in |
Details
Scale Sub-Category | Analytical Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 320 g |
Scale Graduations | 0.0001 g |
Scale Display | VGA Touchscreen |
Washdown | No |
Platform Material | Stainless Steel |
Power Unit | 100/240V AC, 47 to 63 Hz |
Application Modes | Check Weighing, Density Determination, Differential Weighing, Dynamic/Animal Weighing, Filling,Totalization, Formulation, Ingredient Costing, Parts Counting, Peak Hold, Percent Weighing, SQC, Weighing |
Standards | AM-5847, C-Tick, CAN/CSA-C22.2 No. 61010-1-12, Class I, Class II, EN 61326-1:2006, FCC Part 15, ICES-003, IEC 61326-1, IEC/EN 61010-1:2010, Nmax 320000, Nmax 42000, NTEP CC 12-012, RoHS, UL Std. No. 61010-1, WEEE |
Item | Compact Bench Scale |
Scale Readability | 0.0001g |
Housing Material | ABS Plastic |
Includes | AC Adapter, Instruction Manual, Set Up Guide |
Scale Connection Ports | Ethernet, RS-232, USB |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 320 g, Scale Graduations 0.0001 g, Scale Display VGA Touchscreen, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/16 in, Overall Height 13 13/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Holder, Label, F/BusinessCard, PK10 (73720)
- MALIN CO Baling Wire, 0.0286Dia, 458ft (10-0286-001S)
- BETTER PACKAGES Handle Return Spring (FM48AX)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- OHAUS Digital Compact Bench Scale 120g Capacity (PS121)
- OHAUS Compact Counting Bench Scale, LCD (30461649)
- OHAUS Digital Compact Bench Scale 120g Capacity (STX123)
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- OHAUS Mechanical Compact Bench Scale 310g Capacity (310-00)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- Ohaus Shipping & Packing Scales