Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 320g Capacity
Mfr # AX324
Zoro # G0250245
product price: $4,035.80
/ea
Free Shipping & Returns
$4,035.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Analytical Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 320 g
- Scale Graduations 0.0001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # AX324
- Zoro # G0250245
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Height | 13 3/8 in |
Overall Length | 9 in |
Overall Width | 13 15/16 in |
Details
Scale Sub-Category | Analytical Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 320 g |
Scale Graduations | 0.0001 g |
Scale Display | LCD |
Washdown | No |
Item | Compact Bench Scale |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Scale Readability | 0.0001g |
Housing Material | ABS Plastic |
Platform Material | Stainless Steel |
Scale Connection Ports | RS-232, USB |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Standards | CSA C22.2 No. 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61010-1, IEC 61326-1, UL 61010-1 |
Includes | AC Adapter, Software |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 320 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 13 3/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Blue (2197)
- WESTCOTT Accessories, Dry Cleaning Pad (DCP-1)
- WORKSTATIONPRO Tyvek Open-End Envelope- Plain- 10in.x13in.x1-.50in.- White (TH2655395)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- OHAUS Digital Compact Bench Scale 120g Capacity (STX123)
- OHAUS Platform Counting Bench Scale, LCD (30461643)
- OHAUS Ohaus HH120 Handheld Balance, 120 g x 0. (71142842)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX222)
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- Ohaus Bench and Floor Scales