Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 300g Capacity
Mfr # YA302
Zoro # G0504174
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.05 g
- Weighing Surface Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # YA302
- Zoro # G0504174
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 2 in |
Weighing Surface Width | 3 in |
Overall Height | 3/4 in |
Overall Width | 3 in |
Overall Length | 4 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 300 g |
Scale Graduations | 0.05 g |
Scale Display | LCD |
Washdown | No |
Includes | Batteries |
Platform Material | Stainless Steel |
Housing Material | ABS Plastic |
Scale Readability | 0.05g |
Application Modes | ct, dwt), gn, oz, Weighing (g |
Standards | ASTM CL F, OIML M1 |
Power Unit | (2) AAA Batteries |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 300 g, Scale Graduations 0.05 g, Scale Display LCD, Weighing Surface Depth 2 in, Weighing Surface Width 3 in, Overall Length 4 1/2 in, Overall Width 3 in, Overall Height 3/4 in, Application Modes ct, dwt), gn, oz, Weighing (g, Power Unit (2) AAA Batteries, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards ASTM CL F, OIML M1, Includes Batteries, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- ZORO SELECT Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000 (2WFU6)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- PRISMACOLOR Pencil, Col-Erase, Car, PK12 (20045)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- OHAUS Digital Compact Bench Scale 620g Capacity (STX621)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429848)
- OHAUS Digital Compact Bench Scale 6kg Capacity (V71P6T)
- UWE NTEP Scale, 6000 g, 1 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-6000BL)
- Ohaus Shipping & Packing Scales