Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 30 lb./15kg Capacity
Mfr # RC31P15
Zoro # G6159045
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.001 lb, 0.0005 kg
- Weighing Surface Depth 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # RC31P15
- Zoro # G6159045
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 7/8 in |
Weighing Surface Width | 9 in |
Overall Height | 4 5/8 in |
Overall Width | 12 1/64 in |
Overall Length | 12 29/32 in |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Capacity | 30 lb, 15 kg |
Scale Graduations | 0.001 lb, 0.0005 kg |
Scale Display | LCD |
Washdown | No |
Includes | Line Cord, Manual, Scale |
Power Unit | 100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery |
Scale Readability | 0.0005kg/0.001 lb. |
Scale Connection Ports | Ethernet, Optional 2nd RS-232, RS-232, USB |
Application Modes | Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Housing Material | ABS Plastic |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 30 lb, 15 kg, Scale Graduations 0.001 lb, 0.0005 kg, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Overall Length 12 29/32 in, Overall Width 12 1/64 in, Overall Height 4 5/8 in, Application Modes Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Poke-A-Dot® - Good Night, Animals (31343)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- ENCORE PACKAGING Front Action Sealer, Premium (EP-1225-12)
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- OHAUS Digital Compact Bench Scale 3 lb./1.5kg Capacity (RC31P1502)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (RC31P6)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (RC31P30)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- OHAUS Digital Compact Bench Scale 6kg Capacity (V71P6T)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- Ohaus Shipping & Packing Scales