Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 30 lb./15kg Capacity
Mfr # R71MHD15
Zoro # G0292297
product price: $4,576.00
/ea
Free Shipping & Returns
$4,576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Weighing Surface Depth 12 1/4 in
- Weighing Surface Width 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # R71MHD15
- Zoro # G0292297
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 1/4 in |
Weighing Surface Width | 14 7/8 in |
Overall Length | 16 1/2 in |
Overall Width | 14 7/8 in |
Overall Height | 5 in |
Overall Depth | 18 3/8 in |
Cord Length | 60 in |
Display Character Height | 1 in |
Weighing Surface Height | 1 7/8 in |
Description
Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 14 7/8 in, Weight Capacity 30 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.1 g, Overall Width 14 7/8 in, Overall Depth 18 3/8 in, Overall Height 5 in, Weighing Surface Height 1 7/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- FILM-GARD Film Poly Blk6Mil10X100' (626031)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- BANKERS BOX Wardrobe Box, PK3 (7711001)
- OHAUS Digital Compact Bench Scale 620g Capacity (STX621)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- OHAUS Digital Compact Bench Scale 2200g Capacity (EX2202/E)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (CQT 601)
- Ohaus Bench and Floor Scales