Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 220g Capacity
Mfr # STX223
Zoro # G4170881
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.001 g
- Weighing Surface Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # STX223
- Zoro # G4170881
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 in |
Weighing Surface Width | 3 in |
Overall Length | 8 11/16 in |
Overall Height | 4 1/8 in |
Overall Width | 8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 220 g |
Scale Graduations | 0.001 g |
Scale Display | VGA Touchscreen |
Washdown | No |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing |
Housing Material | ABS Plastic |
Includes | AC adapter |
Scale Connection Ports | Ethernet, Optional Bluetooth, RS-232, USB |
Platform Material | Stainless Steel |
Power Unit | 0.25A, 100 to 240V AC, 50/60 Hz |
Scale Readability | 0.001g |
Item | Compact Bench Scale |
Standards | CAN/CSA-C22.2 No. 61010-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL Std. No. 61010-1 |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display VGA Touchscreen, Weighing Surface Depth 3 in, Weighing Surface Width 3 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 4 1/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11130)
- POST-IT Tab, Post-It, Solid, 3"", White Pk (MMM686F50WH3IN)
- ENCORE PACKAGING Wrapstik Economy for PreStretch Film (EP-788)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (84626)
- OHAUS Digital Compact Bench Scale 120g Capacity (STX123)
- OHAUS Mechanical Spring Scale 11.25 lb./50 N Capacity (8008-PN)
- OHAUS In Use Cover, Valor 7000 (30037445)
- OHAUS Digital Compact Bench Scale 420g Capacity (STX421)
- OHAUS Digital Compact Bench Scale 200g/0.44 lb. Capacity (83998130)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- Ohaus Shipping & Packing Scales