Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 220g Capacity
Mfr # EX224/AD
Zoro # G9181952
product price: $5,262.35
/ea
Free Shipping & Returns
$5,262.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Analytical Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 220 g
- Scale Graduations 0.0001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # EX224/AD
- Zoro # G9181952
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Height | 13 13/16 in |
Overall Width | 9 1/16 in |
Overall Length | 15 1/2 in |
Details
Scale Sub-Category | Analytical Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 220 g |
Scale Graduations | 0.0001 g |
Scale Display | VGA Touchscreen |
Washdown | No |
Application Modes | Check Weighing, Density Determination, Differential Weighing, Dynamic/Animal Weighing, Filling,Totalization, Formulation, Ingredient Costing, Parts Counting, Peak Hold, Percent Weighing, SQC, Weighing |
Includes | AC Adapter, Instruction Manual, Set Up Guide |
Platform Material | Stainless Steel |
Scale Readability | 0.0001g |
Item | Compact Bench Scale |
Housing Material | ABS Plastic |
Power Unit | 100/240V AC, 47 to 63 Hz |
Standards | AM-5847, C-Tick, CAN/CSA-C22.2 No. 61010-1-12, Class I, Class II, EN 61326-1:2006, FCC Part 15, ICES-003, IEC 61326-1, IEC/EN 61010-1:2010, Nmax 320000, Nmax 42000, NTEP CC 12-012, RoHS, UL Std. No. 61010-1, WEEE |
Scale Connection Ports | Ethernet, RS-232, USB |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.0001 g, Scale Display VGA Touchscreen, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/16 in, Overall Height 13 13/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- PARKER Jotter Retractable Ballpoint Pen Gift Box, Medium 1mm, Blue/Black (1953184)
- AVERY Hanging File Folder Tabs and Inser, PK20 (6727)
- HSM OF AMERICA Lockable 30" Shred Bin (1070070220)
- OHAUS Digital Compact Bench Scale 120g Capacity (AX124/E)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Shipping Scale Indicator, LCD, Plastic (DT33P)
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- OHAUS Digital Platform Bench Scale 6kg/13 lb. Capacity (ES6R)
- OHAUS Digital Compact Bench Scale 3kg Capacity (V71P3T)
- ADAM EQUIPMENT Adam Equipment CKT 8H Cruiser Bench Checkweighing Scale, 16 lb x 0.0002 lb (CKT 8H)
- Ohaus Shipping & Packing Scales