Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 220g Capacity
Mfr # AX224/E
Zoro # G0250260
product price: $3,031.10
/ea
Free Shipping & Returns
$3,031.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Analytical Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 220 g
- Scale Graduations 0.0001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # AX224/E
- Zoro # G0250260
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Length | 9 in |
Overall Width | 13 15/16 in |
Overall Height | 13 3/8 in |
Details
Scale Sub-Category | Analytical Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 220 g |
Scale Graduations | 0.0001 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Scale Connection Ports | RS-232, USB |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Includes | AC Adapter, Software |
Standards | CSA C22.2 No. 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61010-1, IEC 61326-1, UL 61010-1 |
Scale Readability | 0.0001g |
Housing Material | ABS Plastic |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 13 3/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Red, 500/Roll (DL1093)
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- OHAUS Digital Compact Bench Scale 4200g Capacity (AX4201/E)
- OHAUS Digital Compact Bench Scale 420g Capacity (STX421)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31X3)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 10,000lb x 1 lb (242434)
- Ohaus Bench and Floor Scales