Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 220g Capacity
Mfr # AX223/E
Zoro # G9797076
Free Shipping & Returns
$1,609.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 220 g
- Scale Graduations 0.001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # AX223/E
- Zoro # G9797076
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/8 in |
Weighing Surface Width | 5 1/8 in |
Overall Length | 9 in |
Overall Width | 13 15/16 in |
Overall Height | 13 3/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 220 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Standards | CSA C22.2 No. 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61010-1, IEC 61326-1, UL 61010-1 |
Housing Material | ABS Plastic |
Item | Compact Bench Scale |
Scale Readability | 0.001g |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Includes | AC Adapter, Software |
Platform Material | Stainless Steel |
Scale Connection Ports | RS-232, USB |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 13 3/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Red PK12 (1742665)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- RITE IN THE RAIN Notebook, 4 x 6" Sz, Br Cover (446)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OHAUS Digital Compact Bench Scale 8200g Capacity (AX8201)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429848)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MHD35)
- OHAUS White Tower Kit (30078082)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (RC31P30)
- Ohaus Bench and Floor Scales