Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 2200g Capacity
Mfr # STX2201
Zoro # G4170805
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 6 7/8 in
- Weighing Surface Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STX2201
- Zoro # G4170805
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 7/8 in |
Weighing Surface Width | 5 1/2 in |
Overall Length | 8 11/16 in |
Overall Height | 2 1/8 in |
Overall Width | 8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 2,200 g |
Scale Graduations | 0.1 g |
Scale Display | VGA Touchscreen |
Washdown | No |
Includes | AC adapter |
Scale Connection Ports | Ethernet, Optional Bluetooth, RS-232, USB |
Platform Material | Stainless Steel |
Housing Material | ABS Plastic |
Power Unit | 0.25A, 100 to 240V AC, 50/60 Hz |
Item | Compact Bench Scale |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing |
Scale Readability | 0.1g |
Standards | CAN/CSA-C22.2 No. 61010-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL Std. No. 61010-1 |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,200 g, Scale Graduations 0.1 g, Scale Display VGA Touchscreen, Weighing Surface Depth 6 7/8 in, Weighing Surface Width 5 1/2 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Form, Time Tickt, Dly, 4.25X7 Pk (RED4K406)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 4", Kraft, 25/Bundle (55VJ43)
- SMEAD Cover Binder, Blue (81050)
- OHAUS Digital Compact Bench Scale 620g Capacity (STX621)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (RC31P6)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2201)
- OHAUS Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (VX31P2500L)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- Ohaus Shipping & Packing Scales