Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 1500g Capacity
Mfr # R31P1502
Zoro # G6218493
Free Shipping & Returns
$599.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, lb
- Capacity 1,500 g
- Scale Graduations 0.05 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # R31P1502
- Zoro # G6218493
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 7/8 in |
Weighing Surface Width | 9 in |
Overall Width | 12 in |
Overall Height | 4 5/8 in |
Overall Length | 12 29/32 in |
Display Character Height | 1 in |
Cord Length | 60 in |
Overall Depth | 12 7/8 in |
Description
Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Weight Capacity 3 lb, Weighing Units g, lb, Scale Graduations 0.05 g, Overall Width 12 in, Overall Depth 12 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- OHAUS Compact Counting Bench Scale, LCD (30461653)
- OHAUS Digital Compact Bench Scale 15kg Capacity (RC41M15)
- OHAUS Digital Compact Bench Scale 6.6 lb. Capacity (83999992)
- OHAUS Digital Compact Bench Scale 4.4 lb./2kg Capacity (V31XH2)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- Ohaus Shipping & Packing Scales