Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 120g Capacity
Mfr # STX123
Zoro # G4170890
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.001 g
- Weighing Surface Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STX123
- Zoro # G4170890
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 in |
Weighing Surface Width | 3 in |
Overall Width | 8 in |
Overall Length | 8 11/16 in |
Overall Height | 4 1/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 120 g |
Scale Graduations | 0.001 g |
Scale Display | VGA Touchscreen |
Washdown | No |
Housing Material | ABS Plastic |
Standards | CAN/CSA-C22.2 No. 61010-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL Std. No. 61010-1 |
Includes | AC adapter |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing |
Scale Readability | 0.001g |
Platform Material | Stainless Steel |
Scale Connection Ports | Ethernet, Optional Bluetooth, RS-232, USB |
Item | Compact Bench Scale |
Power Unit | 0.25A, 100 to 240V AC, 50/60 Hz |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.001 g, Scale Display VGA Touchscreen, Weighing Surface Depth 3 in, Weighing Surface Width 3 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 4 1/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Copy, 8.5"x11", Wht, 92Brt, PK10 (SPR06120)
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- OHAUS Digital Compact Bench Scale 200g/0.44 lb. Capacity (83998130)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- Ohaus Bench and Floor Scales