Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 120g Capacity
Mfr # PS121
Zoro # G4792076
original price:
$58.77
17% off
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.1 g
- Weighing Surface Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # PS121
- Zoro # G4792076
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 in |
Weighing Surface Width | 3 1/4 in |
Overall Length | 3 11/16 in |
Overall Height | 3/4 in |
Overall Width | 2 7/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 120 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Standards | Energy-Saving Auto Shut-Off Feature, Low Battery, Overload and Underload Indicators, Piano Style Mechanical Buttons Provide Dependable Operation, Sliding Pan and Cover Protects Display and Keys and Prevents Load Cell Damage In Transport, Stability |
Application Modes | Weighing |
Power Unit | (2) Li-Ion Batteries |
Item | Compact Bench Scale |
Housing Material | ABS Plastic |
Includes | (2) Li-Ion Batteries |
Platform Material | ABS Plastic |
Scale Readability | 0.1g |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 3 in, Weighing Surface Width 3 1/4 in, Overall Length 3 11/16 in, Overall Width 2 7/8 in, Overall Height 3/4 in, Application Modes Weighing, Power Unit (2) Li-Ion Batteries, Platform Material ABS Plastic, Housing Material ABS Plastic
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Tape Refill, Transparent Tape, 3/4in x 1296in, PK24 (907)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- OHAUS Digital Compact Bench Scale 250g Capacity (PS251)
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1650-00)
- OHAUS In-use cover, scout (30269022)
- OHAUS Digital Compact Bench Scale 6.6 lb. Capacity (83999992)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (RC31P6)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- Ohaus Shipping & Packing Scales