Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 1.1 lb. Capacity
Mfr # V31X501
Zoro # G9180281
product price: $440.30
/ea
Free Shipping & Returns
$440.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 1.1 lb
- Scale Graduations 0.0005 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # V31X501
- Zoro # G9180281
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 11/16 in |
Weighing Surface Width | 4 11/16 in |
Overall Height | 5 1/2 in |
Overall Length | 12 51/64 in |
Overall Width | 10 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 1.1 lb |
Scale Graduations | 0.0005 lb |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Scale Readability | 0.0005 lb. |
Application Modes | Percentage Weighing, Specific Gravity, Weighing (5 Units) |
Item | Compact Bench Scale |
Power Unit | 0.5A AC Wall Adapter 100-120V AC, 10V DC, 50/60 Hz Included or (4) 1.5V C Batteries Not Included |
Housing Material | Stainless Steel |
Standards | HACCP Compliance, NSF, USDA-AMS |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1.1 lb, Scale Graduations 0.0005 lb, Scale Display LCD, Weighing Surface Depth 4 11/16 in, Weighing Surface Width 4 11/16 in, Overall Length 12 51/64 in, Overall Width 10 in, Overall Height 5 1/2 in, Application Modes Percentage Weighing, Specific Gravity, Weighing (5 Units), Power Unit 0.5A AC Wall Adapter 100-120V AC, 10V DC, 50/60 Hz Included or (4) 1.5V C Batteries Not Included
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Extra High Yield Black Toner Cartridge 20K YLD (55B1X00)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1450-SD)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- OHAUS In-use cover, scout (30269022)
- OPTIMA HOME SCALES Sterling Pocket Scale with Lid Weighing TraySilver 300 x 0.01 g (ST-302)
- Ohaus Bench and Floor Scales