Shop All Bench and Floor Scales
Ohaus
Density Determination Kit, Silver
Mfr # 80253384
Zoro # G7130557
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Weigh Below Hook
- Color Silver
- For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 80253384
- Zoro # G7130557
- Country of Origin China
- Category Bench and Floor Scales
Details
Material | Plastic |
Includes | Weigh Below Hook |
Color | Silver |
For Use With | Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201 |
Item | Density Determination Kit |
Description
Density Determination Kit, Color Silver, Material Plastic, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201, Includes Weigh Below Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Jumbo Paper Clip Dish, Black (62562)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A., 2" x 2", Red/White/Blue, 500/Roll (USA304)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 7/8 x 2 5/8, White, PK825 (61501)
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear (SS2036)
- OHAUS Digital Compact Bench Scale 6kg/13 lb. Capacity (V31XW6)
- OHAUS In Use Cover, Valor 7000 (30037445)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- Ohaus Shipping & Packing Scales