Shop All Microbiology Media
Ohaus
Dedicated Platform, Aluminum
Mfr # 30400079
Zoro # G2114931
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Hardware
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400079
- Zoro # G2114931
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Dedicated Platform |
Includes | Hardware |
Accessory Type | Dedicated Platform |
Hold Capacity | 125 mL Dedicated Platforms |
Product Type | Dedicated Platform |
Description
Dedicated Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 400mm (C204400)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- Ohaus Microbiology Media