Shop All Microbiology Media
Ohaus
Dedicated Platform, Aluminum
Mfr # 30400078
Zoro # G2114940
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Length 13 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400078
- Zoro # G2114940
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 in |
Overall Width | 13 in |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Dedicated Platform |
Includes | Hardware |
Accessory Type | Dedicated Platform |
Hold Capacity | 1,000 mL Dedicated Platforms |
Product Type | Dedicated Platform |
Description
Dedicated Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Sanitaire Red Shake-Out Bag (54582A4)
- FLUKE Fluke TPAK ToolPak (1281997)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 47mm, PK100 (TSS4700)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- GENERAL LABORATORY PRODUCTS 0.1 per. Peptone, 500mL, PK12 (500EZ-2400-500)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- GENERAL LABORATORY PRODUCTS R2A Agar, PK100 (MP3100)
- Ohaus Microbiology Media