Shop All Microbiology Media
Ohaus
Dedicated Platform, Aluminum
Mfr # 30400077
Zoro # G2114968
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Width 13 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400077
- Zoro # G2114968
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 13 in |
Overall Length | 13 in |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Dedicated Platform |
Includes | Hardware |
Accessory Type | Dedicated Platform |
Hold Capacity | 500 mL Dedicated Platforms |
Product Type | Dedicated Platform |
Description
Dedicated Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- TCI CAS # 95-14-7 (B0094-100G)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- Ohaus Microbiology Media