Shop All Lab Furniture Accessories
Ohaus
Dedicated Platform, 46 X 46cm, 500ml
Mfr # OH-30400081
Zoro # G804986729
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30400081
- Zoro # G804986729
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 5 in |
Description
Platform only
Type Dedicated PlatformCapacity 13MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Type Dedicated PlatformCapacity 13MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- TUCKMAR 2-Way Joiner for Modular Beta Workstation (BR-214)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- LAB LAB:LAB Mat (LABMAT)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- Ohaus Lab Furniture Accessories