Shop All Lab Furniture Accessories
Ohaus
Dedicated Platform, 46 X 46cm, 250ml
Mfr # OH-30400080
Zoro # G104986726
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30400080
- Zoro # G104986726
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 5 in |
Description
Platform only
Type Dedicated PlatformCapacity 20MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Type Dedicated PlatformCapacity 20MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- LAB LAB:LAB Mat (LABMAT)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- Ohaus Lab Furniture Accessories